
Crinkle Latex, Yellow/Blue, 2XL 1 PR
Mfr # SKG00107BL-11(2XL)
Zoro # G113324816
product price: $10.19
/prSold in multiples of 12 for $122.28
Key Features
Color
Yellow/Blue
Glove Coating Finish
Crinkle Latex
Glove Length
10.63 in
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKG00107BL-11(2XL)
Zoro #
G113324816
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
10.63 in
Details
Color
Yellow/Blue
Glove Coating Finish
Crinkle Latex
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Glove Materials
Para-Aramid,Steel Fibre
Coating Type
Partly Coated
Cuff Style
Elasticated Knit Wrist
Application
Glass and Glazing|Salvage and Material Refinement|Vehicle Assembly|Vehicle Repairs and Maintenance|Waste Collection and Sorting
Description
- • Cut resistance: level F / ANSI A6
- • Lightweight and durable 13g liner made of para-aramid and steel fibre to protect against high cut risks
- • Crinkle latex knuckle coating offers optimum wet and dry grip
- • Contact heat protection up to 250°C / 482°F for a short period (15 sec max)
- • Designed for easy movement and continuous wear
- • Seamless knit prevents irritation
- • Elasticated wrist provides a secure fit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.