Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # SG2600-11(2XL)
- Zoro # G424450655
product price:Â
$
32.59
/pr
Sold in multiples of 12Â prs for
$391.08
Key Features
Glove Back Material
Spandex/TPR
Palm Material
AireFlex(R), Tuffalene(R)
Glove Liner Material
Tuffalene(R)
Minimum Temperature
45 Degrees F
Standards
ANSI/ISEA 105-2024, ASNI/ISEA 138-2019, ASTM F2992
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG2600-11(2XL)
- Zoro #
- G424450655
- UPC #
- 810168169019
- Country of Origin
- Pakistan
- Glove Back Material
- Spandex/TPR
- Palm Material
- AireFlex(R), Tuffalene(R)
- Glove Liner Material
- Tuffalene(R)
- Minimum Temperature
- 45 Degrees F
- Standards
- ANSI/ISEA 105-2024, ASNI/ISEA 138-2019, ASTM F2992
- Cut-Resistance Coverage
- Palm
- Color
- Gray/High-Visibility Green/Yellow
- Glove Features
- Breathable Back, Grip Palm, High-Visibility, Pull Strap, Reinforced Thumb Crotch
- Glove Back Color
- Green/Yellow
- Item
- Gloves
- Includes Reinforced Thumb Crotch
- Yes
- Gender
- Unisex
- ANSI/ISEA Cut Level
- A6
- Maximum Temperature
- 111 Degrees F
- Wire Color
- Gray/High-Visibility Green/Yellow
Dimensions
- Size- Numeric
- 12
- Size- Alpha
- 2XL
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 111 Degrees F, Palm Material AireFlex(R), Tuffalene(R), Silicone-Free No, Glove Liner Material Tuffalene(R), Glove Back Material Spandex/TPR, Glove Back Color Green/Yellow
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.