Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # SG2600-9(L)
- Zoro # G124450795
product price:Â
$
32.59
/pr
Key Features
Standards
ANSI/ISEA 105-2024, ASNI/ISEA 138-2019, ASTM F2992
Maximum Temperature
111 Degrees F
Gender
Unisex
Glove Liner Material
Tuffalene(R)
Glove Back Material
Spandex/TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG2600-9(L)
- Zoro #
- G124450795
- UPC #
- 810168168999
- Country of Origin
- Pakistan
- Standards
- ANSI/ISEA 105-2024, ASNI/ISEA 138-2019, ASTM F2992
- Maximum Temperature
- 111 Degrees F
- Gender
- Unisex
- Glove Liner Material
- Tuffalene(R)
- Glove Back Material
- Spandex/TPR
- Color
- Gray/High-Visibility Green/Yellow
- Cut-Resistance Coverage
- Palm
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Cut Level
- A6
- Minimum Temperature
- 45 Degrees F
- Item
- Gloves
- Glove Features
- Breathable Back, Grip Palm, High-Visibility, Pull Strap, Reinforced Thumb Crotch
- Palm Material
- AireFlex(R), Tuffalene(R)
- Glove Back Color
- Green/Yellow
- Wire Color
- Gray/High-Visibility Green/Yellow
Dimensions
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 111 Degrees F, Palm Material AireFlex(R), Tuffalene(R), Silicone-Free No, Glove Liner Material Tuffalene(R), Glove Back Material Spandex/TPR, Glove Back Color Green/Yellow
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.