Mechanic Impact Glove, YL, Rd, WHT, 7/S, PR
Mfr # TQ4005-7(S)
Zoro # G322588726
product price: $26.19
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TQ4005-7(S)
Zoro #
G322588726
UPC #
810168166537
Country of Origin
Pakistan
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style ANSI/ISEA 105 Cut A8 Reinforced Palm Patches, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Shirred Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Grain Goatskin, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.