Zoro Homepage

Digital Thermostat, Black, Plastic

  • Mfr # 3002

  • Zoro # G116437735


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Terminal Designations
TH, TH/TP
Temporary Temperature Hold
No
Control Type
Button
Dual Transformer Compatible
No
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002
Zoro #
G116437735
UPC #
805687920005
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
6 in
Overall Width
3 in
Digit Size
Standard

Details

Terminal Designations
TH, TH/TP
Temporary Temperature Hold
No
Control Type
Button
Dual Transformer Compatible
No
Display Type
Digital
Includes
Batteries, Receiver Box, Transmitter Remote, Wall Clip, Wallplate, Wires with Connectors
Temporary Program Override
Yes
Temperature Limiting
No
Voltage
1.5V
Item
Digital Thermostat
Housing Color
Black
Temperature Control Range
45 Degrees to 99 Degrees F
System Settings
Heat
Battery Type
(4) AA Batteries
Minimum Operating Temperature
120 Degrees F
Frequency
303.8 MHz
Minimum Control Temperature
45 Degrees F
Shape
Rectangle
Millivolt Compatible
Yes
Changeover Type
Manual
Application
Heat Only
Maximum Operating Temperature
130 Degrees F
Temperature Differential
2 Degrees F
Programming Capability
24 hr Clock
Temperature Scale
Fahrenheit/Celsius
Operating Temperature Range
120 Degrees to 130 Degrees F
Product Type
Timer/Thermostat Fireplace Remote Control
Maximum Control Temperature
99 Degrees F
Thermostat Type
Low Voltage
Compatible System Type
Millivolt
Temperature Sensitivity
+/-1.0 Degrees F
Number of Relay Outputs
1
Backlit Type
15 Seconds Touch Activated
Mounting Direction/Shape
Vertical
Electrical Connection Type
Hardwired
Differential Type
Adjustable
Number of Relay Inputs
1
Housing Material
Plastic
Number of Zones
1
Backlit Screen Color
Grey
Mounting Direction
Vertical
Amperage
1.5 A
Includes Positive Off
Yes

Description

Digital Thermostat, Heat Only, Manual, Compatible System Type Millivolt, Button, Dehumidification Control Not Applicable, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Not Applicable, Humidification Control Not Applicable, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F, Key Features 5-Button Transmitter Interface, Screen Displays 24-hour clock, Flame Icon, and Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.