Skytech
Thermostat Control
Mfr # 3301
Zoro # G401728333
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V
- Application Heat Only
- Includes Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
- Digit Size Large/Easy Read
- Standards None
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Four Faiths Paper Placemats, PK1000 702023
- BUSHS BEST Bush's Best Garbanzo Beans 16 oz., PK12 01705
- HOBART Thermometer 00-437041-00003
- CONNOISSEUR Turner 4 In X 2 In 19670
- MASTER-BILT Accumulator Parker #Pa3060-10- 09-09796
- GE Lock Lid WH44X10288
- GARLAND Motor 115V, .75/.21Hp, 1P 1686711
- ROBOT COUPE Clear Bowl - 3Qt 112203
- JADE RANGE Bottom Grate 15 X 8 100-147-000
- IMPERIAL COOKING EQUIPMENT Upper Door Hanger 28048
- READY ACCESS Lock Bar Kit 275 - Clear - 21-1 85197102
- Skytech Food Service Appliance Parts