
AC to DC Power Supply, 85 to 264V AC, 12V DC, 300W, 23.5A, Chassis (Discontinued)
- Mfr # GU300S12K
- Zoro # G905826580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GU300S12K
Zoro #
G905826580
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2 in
Depth
3 in
Width
5 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Style
Open Frame
Output Voltage
12V DC
Hz
47 to 63 Hz
Power Rating
300W
Phase - Electrical
Single
Output Amps
23.5A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.