This item is Discontinued.

Slate-Lite Slate-Lite California Gold 24in x 48in 1005007

Slate-Lite California Gold 24in x 48in (Discontinued)

  • Mfr # 1005007
  • Zoro # G407167846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005007
Zoro #
G407167846
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
48 in
Thickness
1/10 in
Size
48x24 in

Details

Material
Slate-Lite
Color
black-cream
Finish
rough
Weight
5 lb
Application
Backlit: No; Indoor; outdoor; Cut : Circular Saws

Description


  • •Slate-Lite - Lightweight Natural Stone Veneer
  • •Introducing Slate-Lite, the revolutionary lightweight natural stone veneer that combines the timeless beauty of natural stone with the flexibility and ease of installation. With Slate-Lite, you can transform any space into a stunning showcase of elegance and sophistication.
  • •Slate-Lite is made from real natural stone, meticulously sliced to a thickness of just a few millimeters, resulting in an ultra-lightweight and flexible veneer. This unique material retains all the characteristics and textures of traditional stone, offering an authentic look and feel without the heavy weight and difficult installation process.
  • •With Slate-Lite, you can effortlessly create a stunning natural stone accent wall, fireplace surround, backsplash, or any other design element you desire. Experience the beauty of nature in a lightweight and flexible package with Slate-Lite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.