Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Slate-Lite Slate-Lite Falling Leaves 94.48in x 47.24in 10010001

Slate-Lite Falling Leaves 94.48in x 47.24in (Discontinued)

  • Mfr # 10010001
  • Zoro # G407167853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010001
Zoro #
G407167853
UPC #
-
Country of Origin
India

Dimensions

Length
47,42 in
Width
94,48 in
Thickness
1/10 in
Size
94x48,47,42 in

Details

Material
Slate-Lite
Color
cream
Finish
rough
Weight
20 lb
Application
Backlit: No; Indoor; outdoor; Cut : Circular Saws

Description


  • •Slate-Lite - Lightweight Natural Stone Veneer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.