Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Slate-Lite Slate-Lite Rustique 94.48in x 47.24in 10010006

Slate-Lite Rustique 94.48in x 47.24in (Discontinued)

  • Mfr # 10010006
  • Zoro # G707167850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010006
Zoro #
G707167850
UPC #
-
Country of Origin
India

Dimensions

Length
47,42 in
Width
94,48 in
Thickness
1/10 in
Size
94x48,47,42 in

Details

Material
Slate-Lite
Color
black-cream
Finish
rough
Weight
20 lb
Application
Backlit: No; Indoor; outdoor; Cut : Circular Saws

Description


  • •Slate-Lite - Lightweight Natural Stone Veneer
  • •Introducing Slate-Lite, the revolutionary lightweight natural stone veneer that combines the timeless beauty of natural stone with the flexibility and ease of installation. With Slate-Lite, you can transform any space into a stunning showcase of elegance and sophistication.
  • •Slate-Lite is made from real natural stone, meticulously sliced to a thickness of just a few millimeters, resulting in an ultra-lightweight and flexible veneer. This unique material retains all the characteristics and textures of traditional stone, offering an authentic look and feel without the heavy weight and difficult installation process.
  • •With Slate-Lite, you can effortlessly create a stunning natural stone accent wall, fireplace surround, backsplash, or any other design element you desire. Experience the beauty of nature in a lightweight and flexible package with Slate-Lite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.