This item is Discontinued.

Slate-Lite Slate-Lite Translucent Falling Leaves 94.48in x 47.24in 3021000

Slate-Lite Translucent Falling Leaves 94.48in x 47.24in (Discontinued)

  • Mfr # 3021000
  • Zoro # G807167842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3021000
Zoro #
G807167842
UPC #
-
Country of Origin
India

Dimensions

Length
47,42 in
Width
94,48 in
Thickness
1/10 in
Size
94x48,47,42 in

Details

Material
Translucent
Color
cream
Finish
rough
Weight
20 lb
Application
Backlit: Yes; Indoor; outdoor; Cut : Circular Saws

Description


  • •Translucent - Lightweight Natural Stone Veneer
  • •Discover Slate-Lite Translucent, the innovative translucent lightweight natural stone veneer that brings together the timeless allure of natural stone with the versatility and simplicity of installation. With Slate-Lite, you can transform any space into a captivating display of elegance and sophistication.
  • •Slate-Lite Translucent is crafted from authentic natural stone, meticulously sliced to an ultra-thin thickness, resulting in a translucent and lightweight veneer. This exceptional material retains all the captivating characteristics and textures of traditional stone, offering an authentic look and feel without the bulk and complexity of installation.
  • •With Slate-Lite Translucent, you can effortlessly create a stunning natural stone accent wall, fireplace surround, backsplash, or any other design element you desire. Experience the beauty of nature in a lightweight and flexible package with Slate-Lite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.