This item is Discontinued.

Sleep & Beyond Sleep & Beyond OSP Organic Merino Wool Pillow - Standard OSP

Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (Discontinued)

  • Mfr # OSP
  • Zoro # G003871505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSP
Zoro #
G003871505
UPC #
4700010040084
Country of Origin
China

Description

Features
  • Medium fill
  • Encased in certified organic cotton jacquard.
  • Filled with fine certified organic merino wool.
  • Perfect for all-year round comfort
  • Used for Standard
  • Material - Organic Merino Wool Fill/Organic Cotton Cover
  • Style - Classic
  • Fill Type - 100% Organic Merino Wool
  • Warmth Rating - Four Seasons
  • Pillow Firmness - Medium/Firm
  • Fill Type - 100% Organic Merino Wool
  • Dimension - 20 W x 26 H x 4 D in.
  • Item Weight - 3 lbs.
Care Instruction
  • Use washable cover.
  • Regular sunning and airing.
  • The sun will naturally revitalize and disinfect wool bedding.
  • Do not machine wash or dry.
  • Spot clean with soft brush and mild detergent.
  • Allow the product to air dry completely.
  • Eco friendly dry cleaning on short cycle and limited moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.