Shop SLEEP PHILOSOPHY

BASI16-0330 All Natural Cotton Filled Mattress Pad; White - Cal King

  • Mfr # BASI16-0330
  • Zoro # G603794518

product price: 
$
90.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BASI16-0330
Zoro #
G603794518
UPC #
675716663483
Country of Origin
China

Description

Have you been searching endlessly for an all-cotton mattress pad only to find that they have polyester fill or a polyester backing and skirt. The good news is that your search is over. This mattress pad has a 100% cotton percale top. We quilt the top with a generous amount of cotton fill. Then we go the extra step and add a 100% cotton percale reverse. The skirt is also cotton with just a drop of Spandex to ensure a snug non slip fit on your mattress. Experience the natural cooling and moisture absorbency of sleeping on 100% cotton. Fits mattresses up to 15 in. Great sleep, it never goes out of style. That's our Sleep Philosophy.

Features
  • Pattern -1: All Natural
  • Pattern -2: Solid
  • Division: Basic Bedding
  • Category: Matress Pad/Bed
  • Retail Category: Non-Heated Mattress Pad
  • Material -1: Cotton
  • Material -2:
  • 135 Thread Count Cotton Percale Face And Reverse, 6 in. Cloud Multi-Quilting
  • Filling: 95% Cotton, 4% Polyester, 1% Other, 250Gsm
  • Skirt: 12 in. Cotton Jersey Knit (95% Cotton 5% Spandex)
  • Primary Color: White
  • Retail Size: Cal King

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.