Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam California King Mattress Topper
- Mfr # 711945
- Zoro # G923439397
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Gel Memory Foam
Width
72 in
Includes
1
Length
83.8 in
Removable Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711945
- Zoro #
- G923439397
- UPC #
- -
- Country of Origin
- China
- Material
- Gel Memory Foam
- Includes
- 1
- Item
- Mattress Toppers
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Attachment Type
- Straps
- Antimicrobial
- No
- Breathable Construction
- Yes
- Cooling Technology
- No
- Heated
- No
- Color
- White
- Comfort Level
- Medium
- Cover/Protector Material
- Bamboo Viscose
- Egg Crate Construction
- No
- Product Care
- Removable Cover Only is Machine Washable
- WaterResistant
- Yes
Dimensions
- Width
- 72 in
- Length
- 83.8 in
- Depth
- 2 in
- Thickness
- 2 in
- Size
- California King
- Pocket Depth - Top to Bottom
- 2
Description
The 2-inch white gel memory foam california king mattress topper enhances your sleep experience with its medium comfort level. Made from gel memory foam, it conforms to your body while providing excellent support. The breathable construction promotes airflow, ensuring a cooler night's sleep. It is designed with moisture-wicking properties to keep you dry and comfortable throughout the night. With a removable cover that is machine washable, maintaining cleanliness is effortless. This mattress topper features water-resistant properties, adding an extra layer of protection against spills. Easy to attach with straps, it stays securely in place for uninterrupted rest. Enjoy the perfect balance of softness and support with this premium mattress topper designed for ultimate comfort. 83.80-inch h x 72.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.