4in White Memory Foam Twin Mattress Topper
- Mfr # 711952
- Zoro # G323439072
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Cover/Protector Material
Polyester
Thickness
3.9 in
WaterResistant
No
Removable Cover
Yes
Antimicrobial
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711952
- Zoro #
- G323439072
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 3.9 in
- Length
- 75.2 in
- Pocket Depth - Top to Bottom
- 4
- Depth
- 3.9 in
- Width
- 39 in
- Size
- Twin
Details
- Cover/Protector Material
- Polyester
- WaterResistant
- No
- Removable Cover
- Yes
- Antimicrobial
- No
- Product Care
- Removable Cover Only is Machine Washable
- Includes
- 1
- Cooling Technology
- No
- Comfort Level
- Medium
- Material
- Memory Foam
- Heated
- No
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Attachment Type
- Straps
- Product Type
- Mattress Topper
- Item
- Mattress Toppers
- Color
- White
Description
The 4-inch white memory foam twin mattress topper is designed to elevate your sleep experience with its medium comfort level. Crafted from high-quality memory foam, this topper conforms to your body for enhanced support. Its breathable construction ensures optimal airflow, while moisture-wicking properties keep you cool and dry throughout the night. Featuring a removable cover that is machine washable, maintenance is a breeze. The topper is secured in place with convenient straps, preventing any slippage during use. With a thickness of 3.9 inches, it provides the perfect balance of softness and firmness, making it an ideal addition to your twin mattress for rejuvenating rest. Experience the difference this topper can make in your nightly sleep routine. 75.20-inch h x 39.00-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.