This item is Discontinued.

Sleep Philosophy Sleep Philosophy BL51-0917 60 x 70 in. Weighted Plush Blanket - Blue BL51-0917

Sleep Philosophy BL51-0917 60 x 70 in. Weighted Plush Blanket - Blue (Discontinued)

  • Mfr # BL51-0917
  • Zoro # G303689831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL51-0917
Zoro #
G303689831
UPC #
86569047236
Country of Origin
China

Description

The sleep philosophy plush weighted blanket is a safe and effective remedy for anyone looking for a better night's sleep or just to feel a little more relaxed after a stressful day at the office. Our 60 x 70" blanket distributes pressure all over your body, touching pressure points than can help you reduce stress and anxiety. At the same time it creates a feeling of being held or hugged to make you feel secure and relaxed. Using a weighted blanket can help increase levels of serotonin and melatonin to promote a deep and restful sleep throughout the night. Our blanket can be used in many different ways by covering your whole body for sleep or simply wrap it around your shoulders or lay it across your lap or legs.

Specifications
  • Color: Blue
  • Size: 60 x 70 in.
  • Weight: 20.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.