Floor Scraper, 31 1/2 " L
- Mfr # E86618
- Zoro # G522408534
product price:Â
$
98.39
/ea
Key Features
Blade Material
Zirconium Oxide
Includes
Blade Cover
Features
Extra Long Handle with Textured Grip, Finger-Friendly(R) Blade is the only Safety Blade on the Market, Slice(R) Blades Last 11.2X Longer than Traditional Blades, Suitable for Left- and Right-Handed Users
Included Blade Manufacturer Part Number
10538
Blade Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E86618
- Zoro #
- G522408534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Width
- 3/4 in
- Blade Length
- 4 3/4 in
- Handle Length
- 60 1/2 in
- Wire Rope Length
- 31 1/2 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
- Fits Chest Size
- Extra Long Handle with Textured Grip, Finger-Friendly(R) Blade is the only Safety Blade on the Market, Slice(R) Blades Last 11.2X Longer than Traditional Blades, Suitable for Left- and Right-Handed Users
Details
- Blade Material
- Zirconium Oxide
- Includes
- Blade Cover
- Item
- Floor Scraper
- Features
- Extra Long Handle with Textured Grip, Finger-Friendly(R) Blade is the only Safety Blade on the Market, Slice(R) Blades Last 11.2X Longer than Traditional Blades, Suitable for Left- and Right-Handed Users
- Included Blade Manufacturer Part Number
- 10538
- Handle Style
- Ergonomic
- Blade Shape
- Straight
- Product Type
- Scraper
- Non-Sparking Status
- Yes
- Blade Edge Type
- Straight
- Retractable Blade
- Not Retractable
- Replaceable Blade
- Replaceable
- Handle Material
- Metal
- Number of Functions
- 2
Description
Floor Scraper, Blade Edge Type Straight, Blade Length 4 3/4 in, Blade Material Zirconium Oxide, Blade Shape Straight, Blade Width 3/4 in, Features Extra Long Handle with Textured Grip, Finger-Friendly(R) Blade is the only Safety Blade on the Market, Slice(R) Blades Last 11.2X Longer than Traditional Blades, Suitable for Left- and Right-Handed Users, Handle Length 60 1/2 in, Handle Material Metal, Handle Style Ergonomic, Included Blade Manufacturer Part Number 10538, Includes Blade Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.