Blade Cover, 1/2 in H, 5 1/32 in W, PK10
- Mfr # A86619
- Zoro # G122408545
product price:Â
$
3.49
/pk of 10, $0.35/ea
Key Features
Overall Height
1/2 in
Overall Length
7 19/32 in
Material
Nylon, Plastic
Compatible Manufacturer Model Number
86618
Features
Additional Layer of Safety for the End User, Protects Slice(R) Finger-Friendly(R) Ceramic Blades from Damage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A86619
- Zoro #
- G122408545
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon, Plastic
- Compatible Manufacturer Model Number
- 86618
- Features
- Additional Layer of Safety for the End User, Protects Slice(R) Finger-Friendly(R) Ceramic Blades from Damage
- Item
- Blade Cover
- Product Type
- Blade Cover
- Compatible with Manufacturer Model Number
- 86618
- For Manufacturer Part Number
- 86618
- Compatible with Mfr. Model Number
- 86618
- Compatible Manufacturer Part Number
- 86618
- Shell Material
- Nylon, Plastic
- Traction Material
- Nylon, Plastic
Dimensions
- Overall Height
- 1/2 in
- Overall Length
- 7 19/32 in
- Overall Width
- 5 1/32 in
- Wire Rope Length
- 7 19/32 in
- Length
- 7 19/32 in
- Fits Chest Size
- Additional Layer of Safety for the End User, Protects Slice(R) Finger-Friendly(R) Ceramic Blades from Damage
Description
Blade Cover, Traction Material Nylon, Plastic, Overall Height 1/2 in, Overall Length 7 19/32 in, Overall Width 5 1/32 in, Product Type Blade Cover, Compatible with Manufacturer Model Number 86618, Features Additional Layer of Safety for the End User, Protects Slice(R) Finger-Friendly(R) Ceramic Blades from Damage, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.