Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10450
Zoro #
G7960635
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Tip Size
1/2 in
Length
3 1/2 in
Details
Item
Precision Tweezers
Features
Double-Hinged
Point Type
Slanted
Application
Precision Tweezing Extra Wide Grip
Material
Stainless Steel
Mechanism
Spring
Max. Temp.
200 Degrees F
Resists
Corrosion
Type
Wide-Grip
Adjustment Arm
Double-Hinged
Mechanism Type
Spring
Temperature - Maximum
200 Degrees F
Description
Precision Tweezers, Material Stainless Steel, Overall Length 3 1/2 in, Features Double-Hinged, Mechanism Type Spring, Temperature - Maximum 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.