Shop SLICE
See all product information
Create Account
Sliding Mini Cutter Black
- Mfr # 10515
- Zoro # G923562064
product price:Â
$
15.99
/ea
Key Features
Number of Blades Included
1
Blade Type
Ceramic
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10515
- Zoro #
- G923562064
- UPC #
- 895142105153
- Country of Origin
- China
- Item
- Mini Cutter
- Number of Blades Included
- 1
- Blade Type
- Ceramic
- Handle Color
- Black
Description
The Slice manual mini cutter is a safe and user friendly tool designed for effortless cutting. Featuring a unique finger friendly blade made of advanced ceramic, it lasts up to 11x longer than traditional blades. The convenient manual retractable slider ensures a comfortable cutting experience. The integrated magnet allows for easy fridge storage and quick access. Compact and lightweight, this versatile cutter is perfect for both home and on the go use, handling various tasks like opening boxes and envelopes, cutting food packaging, and slicing tape with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.