Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Silver
- Mfr # 213775
- Zoro # G823550321
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Color
Silver
Diameter
5 in
Material
Steel
Compatible with Brand
Slide Sledge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213775
- Zoro #
- G823550321
- UPC #
- -
- Country of Origin
- United States
- Item
- Hammer Tip
- Shape
- Round
- Color
- Silver
- Material
- Steel
- Compatible with Brand
- Slide Sledge
- Compatible with Manufacturer Model Number
- 213527
- Tip Hardness
- Soft
- Mounting
- Press Fit
- Product Type
- Hammer Tip
- Includes
- Press On Soft Steel Tip
Dimensions
- Diameter
- 5 in
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 213527, Includes Press On Soft Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.