Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Yellow
- Mfr # 400520
- Zoro # G823549936
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Mounting
Press Fit
Diameter
2 in
Compatible with Brand
Slide Sledge
Tip Hardness
Soft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400520
- Zoro #
- G823549936
- UPC #
- -
- Country of Origin
- United States
- Item
- Hammer Tip
- Mounting
- Press Fit
- Compatible with Brand
- Slide Sledge
- Tip Hardness
- Soft
- Color
- Yellow
- Shape
- Round
- Material
- Brass, Steel
- Product Type
- Hammer Tip
- Compatible with Manufacturer Model Number
- 400520
- Includes
- Press On Soft Brass, Steel Tip
- Compatible Manufacturer Model Number
- 400520
- Compatible with Mfr. Model Number
- 400520
- Compatible Manufacturer Part Number
- 400520
Dimensions
- Diameter
- 2 in
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 400520, Includes Press On Soft Brass, Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.