Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Yellow
- Mfr # 213100
- Zoro # G123549896
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Slide Sledge
Material
Steel
Mounting
Press Fit
Length
5 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213100
- Zoro #
- G123549896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Diameter
- 13/32 in
Details
- Item
- Hammer Tip
- Compatible with Brand
- Slide Sledge
- Material
- Steel
- Mounting
- Press Fit
- Shape
- Round
- Color
- Yellow
- Tip Hardness
- Hard
- Product Type
- Hammer Tip
- Compatible with Manufacturer Model Number
- 213100
- Includes
- Press On Hard Steel Tip
- Compatible Manufacturer Model Number
- 213100
- Compatible with Mfr. Model Number
- 213100
- Compatible Manufacturer Part Number
- 213100
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 213100, Includes Press On Hard Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.