Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Yellow
- Mfr # 213660
- Zoro # G923549881
product price:Â
$
58.25
/ea
Key Features
Mounting
Threaded
Tip Hardness
Hard
Compatible with Brand
Slide Sledge
Compatible with Manufacturer Model Number
213661
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213660
- Zoro #
- G923549881
- UPC #
- -
- Country of Origin
- United States
- Item
- Hammer Tip
- Mounting
- Threaded
- Tip Hardness
- Hard
- Compatible with Brand
- Slide Sledge
- Compatible with Manufacturer Model Number
- 213661
- Color
- Yellow
- Material
- Steel
- Includes
- Threaded Hard Steel Tip
- Product Type
- Hammer Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 213661, Includes Threaded Hard Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.