Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Yellow
- Mfr # 400499
- Zoro # G823551984
product price:Â
$
99.19
/ea
Key Features
Mounting
Press Fit
Compatible with Brand
Slide Sledge
Color
Yellow
Material
Steel
Tip Hardness
Hard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400499
- Zoro #
- G823551984
- UPC #
- -
- Country of Origin
- United States
- Item
- Hammer Tip
- Mounting
- Press Fit
- Compatible with Brand
- Slide Sledge
- Color
- Yellow
- Material
- Steel
- Tip Hardness
- Hard
- Compatible with Manufacturer Model Number
- 400499
- Includes
- Press On Hard Steel Tip
- Product Type
- Hammer Tip
- Compatible Manufacturer Model Number
- 400499
- Compatible with Mfr. Model Number
- 400499
- Compatible Manufacturer Part Number
- 400499
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 400499, Includes Press On Hard Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.