Shop SLIDE SLEDGE
See all product information
Create Account
Precision Hammer Wrench Tip, Red
- Mfr # 213590
- Zoro # G423552237
product price:Â
$
59.89
/ea
Key Features
Tip Hardness
Hard
Compatible with Brand
Slide Sledge
Length
4 1/4 in
Mounting
Press Fit
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213590
- Zoro #
- G423552237
- UPC #
- -
- Country of Origin
- United States
- Tip Hardness
- Hard
- Compatible with Brand
- Slide Sledge
- Mounting
- Press Fit
- Shape
- Round
- Color
- Red
- Material
- Steel
- Item
- Precision Hammer Wrench Tip
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Compatible with Manufacturer Model Number
- 212101, 212103
- Non-Marring
- No
- Product Type
- Wrench Tip
Dimensions
- Length
- 4 1/4 in
- Diameter
- 1 1/4 in
Description
Precision Hammer Wrench Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 212101, 212103, Product Type Wrench Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.