Precision Slide Hammer, Plain Grip
- Mfr # 212103
- Zoro # G923549843
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Head Finish
Unfinished
Replaceable Handle
No
Non-Marring
No
FME Compliant
Yes
Features
Tool for Small Hammering Needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212103
- Zoro #
- G923549843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Drive Bar Length
- 12 in
Details
- Head Finish
- Unfinished
- Replaceable Handle
- No
- Item
- Precision Slide Hammer
- Non-Marring
- No
- FME Compliant
- Yes
- Features
- Tool for Small Hammering Needs
- Includes Beveled Face
- No
- Grip Material
- Steel
- Handle Material
- Steel
- Tether Ready
- No
- Handle Finish
- Not Coated
- Grip Style
- Plain
- Through-Head Handle
- No
- Handle Attachment
- Internally Held, Retaining Ring
- Hammer Type
- Precision Slide Hammer
- Head Material
- Steel
- Includes Crowned Face
- No
- Product Type
- Precision Slide Hammer
- Drive Bar Weight
- 2 lb
Description
Precision Slide Hammer, Drive Bar Length 12 in, Drive Bar Weight 2 lb, Features Tool for Small Hammering Needs, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.