Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric Nut Driver Set, Polypropylene Handles, Chrome Plated Shafts
- Mfr # W951
- Zoro # G523310355
product price:Â
$
21.99
/ea
Key Features
SAE or Metric
Metric
Nut Driver Handle Color
Black
Case Included
No
Interchangeable Drive Heads
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W951
- Zoro #
- G523310355
- UPC #
- 39564110535
- Country of Origin
- China
- Item
- Nut Driver Set
- SAE or Metric
- Metric
- Nut Driver Handle Color
- Black
- Case Included
- No
- Interchangeable Drive Heads
- No
- Color
- Silver
- Magnetic Tip
- No
- Handle Material
- Polypropylene
- Finish
- Chrome Plated
- Ratchets Included
- No
- Material
- Steel
Description
Introducing the Performance Tool W951 7 pc. Metric Nut Driver Set, the ultimate solution for all your home, shop, and automotive projects. This comprehensive set features durable pro style polypropylene handles for a secure grip and comfort during use. Its chrome plated drop forged steel shafts provide exceptional strength and longevity, ensuring reliable performance for years to come. The set includes a range of metric sizes (5, 6, 7, 8, 10, 11 & 12 mm) to cater to different nut sizes commonly found in various applications. Whether you're a seasoned professional or a DIY enthusiast, this versatile set empowers you to handle various tasks with precision and ease. Its compact design and convenient storage case make it easy to carry and organize, making it an indispensable tool for any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.