Shop SLIDE SLEDGE
See all product information
Create Account
Road Tech Kit, Steel Head, 25" L
- Mfr # 211701
- Zoro # G023550886
product price:Â
$
2,776.99
/ea
Free Shipping & Returns
Key Features
Replaceable Tips
Yes
Manufacturers Part Number for Replacement Tips
213301, 213302, 213303, 213304, 213305, 213306
Hammer Type
Combination Hammer
Includes Tips
Yes
Features
Includes a 5 lb Handle Weight and an Extra Bag to Carry all of your Tips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211701
- Zoro #
- G023550886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 in
Details
- Item
- Road Tech Kit
- Replaceable Tips
- Yes
- Manufacturers Part Number for Replacement Tips
- 213301, 213302, 213303, 213304, 213305, 213306
- Hammer Type
- Combination Hammer
- Includes Tips
- Yes
- Features
- Includes a 5 lb Handle Weight and an Extra Bag to Carry all of your Tips
- Manufacturers Part Number for Replacement Handle
- 211808
- FME Compliant
- FME Compliant
- Included Tip Hardness
- Hard
- Handle Material
- Steel
- Tip Material
- Steel
- Dead Blow Hammer
- Yes
- Head Material
- Steel
- Grip Style
- Textured
- Compatible with Manufacturer Model Number
- 211808, 213301, 213302, 213303, 213304, 213305, 213306
- Includes
- (2) Carry Bag, (6) Pin Drivers, 1/2 in Bucket Tooth Pin Inserter, 1/2 in Bucket Tooth Pin Remover, 14 lb 30 in Multi-Head Hammer, 3/4 in Bucket Tooth Pin Inserter, 3/4 in Bucket Tooth Pin Remover, 3/8 in Bucket Tooth Pin Inserter, 3/8 in Bucket Tooth Pin Remover, 5 lb Handle Weight
- Product Type
- Road Tech Kit
- Compatible Manufacturer Model Number
- 211808, 213301, 213302, 213303, 213304, 213305, 213306
- Compatible with Mfr. Model Number
- 211808, 213301, 213302, 213303, 213304, 213305, 213306
- Compatible Manufacturer Part Number
- 211808, 213301, 213302, 213303, 213304, 213305, 213306
Description
Road Tech Kit, Compatible with Manufacturer Model Number 211808, 213301, 213302, 213303, 213304, 213305, 213306, Includes (2) Carry Bag, (6) Pin Drivers, 1/2 in Bucket Tooth Pin Inserter, 1/2 in Bucket Tooth Pin Remover, 14 lb 30 in Multi-Head Hammer, 3/4 in Bucket Tooth Pin Inserter, 3/4 in Bucket Tooth Pin Remover, 3/8 in Bucket Tooth Pin Inserter, 3/8 in Bucket Tooth Pin Remover, 5 lb Handle Weight, Product Type Road Tech Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.