Tire Masker, Paintable, Plstic, PK50

  • Mfr # FG-F0522-23

  • Zoro # G1595386


product price:  $26.35
/pk 50, $0.53/ea

Key Features

Color
Clear
Features
Contour Design Ensures a Tight Fit with a Grip-N-Guard Technology to Prevent Flaking During Removal, Paintable
Application
Used to Protect Tires and Wheels From Dust and Overspray
Material
Plastic
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-F0522-23
Zoro #
G1595386
UPC #
-
Country of Origin
United States

Dimensions

Size
45 in x 40 in
Length
40 in
Dimensions
45 in x 40 in
Width
45 in

Details

Item
Tire Masker
Color
Clear
Features
Contour Design Ensures a Tight Fit with a Grip-N-Guard Technology to Prevent Flaking During Removal, Paintable
Application
Used to Protect Tires and Wheels From Dust and Overspray
Material
Plastic
Compatible Vehicle Type
Most Vehicles
Cover Type
Tire Maskers
For Use On Vehicle Part
Tire

Description

Tire Masker, Tire Maskers, Most Vehicles, Plastic, 45 in x 40 in, Clear, Length 40 in, Width 45 in, For Use On Vehicle Part Tire, Size 45 in x 40 in, Standards -, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.