Zoro Homepage

1 gal, Can, Mineral Spirits, Black

  • Mfr # SLIP3-4X1G

  • Zoro # G612167501


product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns

Key Features

Base Formulation
Mineral Spirits
Container Type
Can
Size
1 gal
Min. Operating Temp.
-75 Degrees F
Maximum Operating Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIP3-4X1G
Zoro #
G612167501
UPC #
052433332159
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Base Formulation
Mineral Spirits
Container Type
Can
Min. Operating Temp.
-75 Degrees F
Maximum Operating Temperature
450 Degrees F
Flash Point
Greater Than 18 Degrees F
Lubricant Film
Dry
Primary Additive
Graphite
NSF Rating
Not Rated
Color
Black
Lubricant Application
General Purpose Lubricant
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Lubricant Base
Mineral Spirits
VOC Content
62.1 %
50 State VOC Compliant
No
Item
General Purpose Lubricant
Max. Operating Temp.
450 Degrees F
Operating Temp. Range
-75 Degrees to 450 Degrees F
Lubricant Container
Can
Series
#1
Odorless
No
Net Fill
1 gal
Flammability
Flammable
USDA Certified Biobased Product
USDA Certified Biobased Product
Operating Temperature - Minimum
-45 Degrees F
Post-Application Film
Dry
Primary Additives
Graphite
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
450 Degrees F
Base Lubricant
Mineral Spirits
Odor
Not Odorless
Container Capacity
1 gal

Description

General Purpose Lubricant, Dry, SLIP Plate, #1, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Mineral Spirits, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 62.1 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Greater Than 18 Degrees F, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.