Zoro Homepage

Caster Wheel

  • Mfr # CB690

  • Zoro # G816017152


product price: $32.59
/ea
Sold in multiples of 6 for $195.54

Key Features

Wheel Dia.
2 in
Stem Length
1 1/2 in
Tire Thickness
1/2 in
Tread Shape
Twin Wheel
Caster Sub-Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB690
Zoro #
G816017152
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Stem Length
1 1/2 in
Tire Thickness
1/2 in
Stem Dia.
5/16 in

Details

Tread Shape
Twin Wheel
Caster Sub-Type
Swivel
Application
Office Equipment
Caster Stem Type
Grip Neck
Wheel/Tread Material
Rubber
Load Capacity - Maximum
500 lb
Wheel/Tread Color
Black/Gray
Non-Marking
Yes
Item
Stem Caster
Caster Mounting Type
Stem
Number of Wheels
2

Description

Caster Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.