Zoro Homepage

Type 27, 6 in Dia, 3/32 Thick, White Aluminum Oxide

  • Mfr # 10758

  • Zoro # G216025016


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 40 for $199.60

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
3/32
Primary Material Application
Steel and Stainless
Abrasive Material
White Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10758
Zoro #
G216025016
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
6 in
Overall Thickness
3/32

Details

Wheel Type
Type 27
Primary Material Application
Steel and Stainless
Abrasive Material
White Aluminum Oxide

Description

INOX-PRIME wheel is made with White Aluminum Oxide and is a pure cutting wheel. The 3/32 is offered for applications where a thin wheel is not required or not the right fit for the application. The thicker wheel will provide longer life. Use the 1/8 below for notching. The WA grain is contaminant free and can cut steel and stainless and can be used in aeronautic, nuclear and food industry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.