Zoro Homepage

3.5 gpf, Manual Flush Valve, 1" Inlet

  • Mfr # 3140100

  • Zoro # G0801494


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Naval
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140100
Zoro #
G0801494
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Naval
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Item
Manual Flush Valve
Standards
ANSI/ASME 112.19.3, ASSE 1037
Finish
Polished Chrome
Pressure Range
15 to 80 psi
Series
Naval(R)
Product Type
Toilet Flush Valve
Operating Pressure - Minimum
15 psi
Operating Pressure - Maximum
80 psi
Spud Location
Top
Compatible Product Type
Toilets

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.