Shop All Bathroom Sinks
Sloan
3873073 Vitreous China Wall Mounted Backsplash Lavatory with SloanTec Glaze
Mfr # 5093873073
Zoro # G011582981
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 5093873073
- Zoro # G011582981
- Country of Origin United States
- Category Bathroom Sinks
Description
This Sloan 3873073 vitreous china wall mounted backsplash lavatory is the smart choice for bringing convenience to your commercial restroom. The white vitreous china coating complements nearly any design aesthetic lending a subtle modern accent to your sink while the SloanTec glaze provides an antibacterial seal that prevents the growth of mold and bacteria. Its wall mount design alleviates any inconvenience as it secures directly to the wall for a seamless installation. Plus the 4'' backsplash keeps the wall protected from any potential water damage.This lavatory features a front overflow design that allows for water to drain quickly if it rises too quickly and exceeds the normal water level. All necessary mounting hardware comes included and with a 4'' centerset it's easy to set up right out of the box. A carrier is not included and if desired must be purchased separately.Overall Dimensions:Width: 18 1/4''Length: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 1-1/2" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (11/2 SCHEDULE 80 PIPE)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- LEONARD VALVE Repair Kit (KIT R/D2)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L (0491019.020)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- Sloan Bathroom Sinks