This item is Discontinued.

Sloan Bathroom Faucet SENSOR FAUCET EBF-85-4-BAT-ADM-CP-0.5GPM-MLM-IR-BT-FCT 3315128BT

Bathroom Faucet SENSOR FAUCET EBF-85-4-BAT-ADM-CP-0.5GPM-MLM-IR-BT-FCT (Discontinued)

  • Mfr # 3315128BT
  • Zoro # G2153323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3315128BT
Zoro #
G2153323
UPC #
671254473294
Country of Origin
China

Dimensions

Height
4.75 in

Details

Mounting Type
Deck
Finish
Polished Chrome
Standards
cUPC certified
Sensor Type
Infrared
Sensor Range
4" - 5"
Power Source
Battery
Type
Mid

Description

•Commercial Grade, ADA Compliant Faucet with the following features:
•Cast Brass Spout
•Quick Connect Fitting
•Integrated Water Shut-off
•Wireless Settings Adjustment
•On-demand or Metered activation
•Hygienic Line lusater Usage and Battery Strength Reporting, Self-adapting Sensorn
•Includes four (4) AA-size Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.