This item is Discontinued.

Sloan Bathroom Faucet Sf2150-4-Bdm Cp Fct Ped 0.35 Gpm 3362177

Bathroom Faucet Sf2150-4-Bdm Cp Fct Ped 0.35 Gpm (Discontinued)

  • Mfr # 3362177
  • Zoro # G2150505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3362177
Zoro #
G2150505
UPC #
671254454132
Country of Origin
China

Details

Mounting Type
Deck
Finish
Polished Chrome
Sensor Range
4" - 7"
Power Source
Battery
Sensor Type
Infrared
Type
Low
Standards
cUPC certified

Description

•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Pedestal Hand Washing Faucet with the following features:
•Adjustable Infrared Sensor Range
•36" (914 mm) Long Sensor Cable
•24" (610 mm) Long Flex Hose
•Filtered Solenoid Valve with serviceable Strainer Filter
•Includes Four (4) AA-size Batteries
•Includes appropriate Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.