Sloan
Control Stop Repair Kit, 1 In
Mfr # H541ASD
Zoro # G0567095
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type 1" Screwdriver Stop
- Fits Brand Sloan
- Material Brass
- For Use With 1", 600 and 700 Series
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- ZORO SELECT Coupling, SS, 6 in Pipe Size, Black (XHD 600)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 50 (BF-POE10-SD5M-50PK)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- SLOAN Repair Kit, Handle (B50A)
- SLOAN Inner CoverRepair Kit, Use with G2 Models (EBV1010A)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- SLOAN Ebv192A Repair Kit G2 Plastic Cover (0325241)
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- Sloan Repair Kits