This item is Discontinued.

Sloan Crown 152-1.6 Es 24V L/Stop 3520033

Crown 152-1.6 Es 24V L/Stop (Discontinued)

  • Mfr # 3520033
  • Zoro # G1352199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520033
Zoro #
G1352199
UPC #
671254402348
Country of Origin
United States

Details

Item
Crown 152-1.6 Es 24V L/Stop
Valve Design
Diaphragm

Description

Crown 152-1.6 Es 24V L/Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.