Zoro Homepage

CROWN 952-1.28 2-10 3/4 LDIM FW Hydraulic Flushometer

  • Mfr # 3522602

  • Zoro # G912494819


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Depth
14.5 in
Length
4.75 in
Finish
Rough Brass
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3522602
Zoro #
G912494819
UPC #
671254475533
Country of Origin
United States

Dimensions

Depth
14.5 in
Length
4.75 in
Height
2.75 in

Details

Finish
Rough Brass

Description

CROWN 952-1.28 2-10 3/4 LDIM FW Hydraulic Flushometer
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.