Zoro Homepage

Do-22 O Ring Flush Valve

  • Mfr # DO22

  • Zoro # G4196416


product price: $1.25
/ea

Key Features

Size
1 1/4 in x 1 3/8 in x 1/16 in
Material
Rubber
Fits Brand
Sloan
Overall Width
1 1/4 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO22
Zoro #
G4196416
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/4 in x 1 3/8 in x 1/16 in
Overall Width
1 1/4 in
Overall Length
1 3/8 in
Overall Height
1/8 in

Details

Item
Mcr266A-2.4 Mod64 Rb Valve Asm
Material
Rubber
Fits Brand
Sloan
Compatible Brand
Sloan
Product Type
O-Ring
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals

Description

O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.