Shop SLOAN

DrinkingFountain, 39-5/8", Blk

  • Mfr # DRS120-UNFIL-REF-BLK
  • Zoro # G316474776

product price: 
$
2,841.99
/ea
Free Shipping & Returns

Key Features

Maximum Flow Rate
1.2 gpm
Dispenser Actuation
Front Pushbar, Sensor
Water Temperature Types
Cold
Overall Depth
19 in
Full Load Current
5.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRS120-UNFIL-REF-BLK
Zoro #
G316474776
UPC #
-
Country of Origin
Mexico
Item
Drinking Fountain with Bottle Filler
Maximum Flow Rate
1.2 gpm
Dispenser Actuation
Front Pushbar, Sensor
Water Temperature Types
Cold
Full Load Current
5.3 A
Housing Material
Galvanized Steel
Standards
NSF 401, NSF 42, NSF 53
Filter Status Indicator
Filter Status Indicator Included
Maximum Cold Water Temperature
90 Degrees F
Minimum Cold Water Temperature
50 Degrees F
Accessory Type
Bottle Filling Station
Antimicrobial
Antimicrobial
Temperature Adjustment
Fixed
Environment
Indoor
Power Source - TS Only
Electric Corded
Housing Color
Black
Refrigeration
Refrigerated
Includes Water Filter
Water Filter Not Included
Product Weight
110 lb
Operating Voltage
115V AC
Compatible Filter Manufacturer Part Number
33830001
ADA Compliant
ADA Compliant
Includes Water Chiller
Water Chiller Included
Refrigerant Type
R134A
Chiller Compatible
Chiller Compatible
Features
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement
Includes
LED Lights
Cooling Capacity
8 gph @ 50 Degrees F
Power Source
Electric Corded
Power Source - old
Electric Corded
Insert Weight
110 lb

Dimensions

Overall Depth
19 in
Dispensing Area Width
11 in
Dispensing Area Height
14 1/16 in
Overall Height
39 5/8 in
Width
38 in
Fits Chest Size
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement

Description

Drinking Fountain with Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Black, Filter Status Indicator Filter Status Indicator Included, Includes Water Filter Water Filter Not Included, Overall Height 39 5/8 in, Overall Depth 19 in, Refrigeration Refrigerated, Standards NSF 401, NSF 42, NSF 53, Power Source Electric Corded, Antimicrobial Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.