Shop OASIS
See all product information
Create Account
Bottle Water Filler
- Mfr # PWSMEBFSTN
- Zoro # G525066670
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Stainless
Product Weight
16 lb
Width
16 1/4 in
Overall Depth
6 in
Overall Height
24 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWSMEBFSTN
- Zoro #
- G525066670
- UPC #
- 092026192852
- Country of Origin
- Mexico
- Housing Finish
- Stainless
- Product Weight
- 16 lb
- Antimicrobial
- Antimicrobial
- Chiller Compatible
- Chiller Compatible
- Accessory Type
- Bottle Filling Station
- Power Consumption
- 11 W
- Standards
- cULus, Lead Free, NSF
- Operating Voltage
- 115V AC
- Compatible Product Type
- Chillers, Drinking Fountains, Water Coolers
- Item
- Bottle Filling Station
- Filter Location
- Bottom Panel Access
- Housing Material
- Stainless Steel
- Dispenser Actuation
- Sensor
- Environment
- Indoor
- Features
- Contactless Bottle Filler with Programmable Auto Shut Off, Filter Monitor and Bottle Counter, LED Lighted Alcove, Low-Profile Space-Saving Design, Permanently Formed Logos, Surface Mount Frame Assembly
- Includes
- Surface Mount Frame, Wall Mounting Brackets
- Includes Water Filter
- Water Filter Not Included
- Full Load Current
- 0.2 A
- ADA Compliant
- ADA Compliant
- Housing Color
- Silver
- Refrigeration
- Non-Refrigerated
Dimensions
- Width
- 16 1/4 in
- Overall Depth
- 6 in
- Overall Height
- 24 7/8 in
- Manufacturer Warranty Length
- 1 yr
- Inlet Tube Outside Diameter
- 3/8 in
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Mount, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Not Included, Overall Height 24 7/8 in, Overall Depth 6 in, Refrigeration Non-Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Indoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.