Shop SLOAN

DrinkingFountain, 39-5/8", Silver

  • Mfr # DRS120-UNFIL-REF-SS
  • Zoro # G016474809

product price: 
$
2,841.99
/ea
Free Shipping & Returns

Key Features

Filter Status Indicator
Filter Status Indicator Included
Dispensing Area Height
14 1/16 in
Chiller Compatible
Chiller Compatible
Overall Depth
19 in
Dispensing Area Width
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRS120-UNFIL-REF-SS
Zoro #
G016474809
UPC #
-
Country of Origin
Mexico
Item
Bottle Filling Stations
Filter Status Indicator
Filter Status Indicator Included
Chiller Compatible
Chiller Compatible
Dispenser Actuation
Front Pushbar, Sensor
Accessory Type
Bottle Filling Station
Refrigeration
Refrigerated
Power Source - TS Only
Electric Corded
Housing Material
304 Stainless Steel
Water Temperature Types
Cold
Compatible Filter Manufacturer Part Number
33830001
Maximum Flow Rate
1.2 gpm
Includes Water Filter
Water Filter Not Included
ADA Compliant
ADA Compliant
Housing Color
Silver
Includes Water Chiller
Water Chiller Included
Minimum Cold Water Temperature
50 Degrees F
Product Weight
108 lb
Includes
LED Lights
Refrigerant Type
R134A
Full Load Current
5.3 A
Features
Backlit LED Light that Illuminates Bottle Filling Area when Sensor is Activated, Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Laminar Flow Water Supply, Soft Ambient White Light to Indicate Filter Status
Standards
NSF 401, NSF 42, NSF 53
Cooling Capacity
8 gph @ 50 Degrees F
Antimicrobial
Antimicrobial
Environment
Indoor
Operating Voltage
115V AC
Maximum Cold Water Temperature
90 Degrees F
Temperature Adjustment
Fixed
Power Source
Electric Corded
Power Source - old
Electric Corded
Insert Weight
108 lb

Dimensions

Dispensing Area Height
14 1/16 in
Overall Depth
19 in
Dispensing Area Width
11 in
Overall Height
39 5/8 in
Width
38 in
Fits Chest Size
Backlit LED Light that Illuminates Bottle Filling Area when Sensor is Activated, Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Laminar Flow Water Supply, Soft Ambient White Light to Indicate Filter Status

Description

Drinking Fountain with Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Includes Water Filter Water Filter Not Included, Overall Height 39 5/8 in, Overall Depth 19 in, Refrigeration Refrigerated, Standards NSF 401, NSF 42, NSF 53, Power Source Electric Corded, Antimicrobial Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.