Shop OASIS
See all product information
Create Account
Freestanding Bottle Fillers
- Mfr # PCPD10EBF
- Zoro # G025066736
product price:Â
$
3,397.99
/ea
Free Shipping & Returns
Key Features
Filter Location
Front Panel Access
Antimicrobial
Antimicrobial
Includes Water Filter
Water Filter Not Included
Housing Color
Silver
Accessory Type
Bottle Filling Station
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPD10EBF
- Zoro #
- G025066736
- UPC #
- 092026209383
- Country of Origin
- Mexico
- Filter Location
- Front Panel Access
- Item
- Bottle Filling Station
- Antimicrobial
- Antimicrobial
- Includes Water Filter
- Water Filter Not Included
- Housing Color
- Silver
- Accessory Type
- Bottle Filling Station
- Environment
- Outdoor
- Chiller Compatible
- Chiller Compatible
- Refrigerant Type
- R134A
- Features
- Built-In Drain with No Drip Tray, Built-In Transfer Brackets, Filter Monitor and Bottle Counter, High-Efficiency Cooling System, High-Flow Output for Faster Fill-Up, Mechanically Activated Foot Pedal, Removable Front Panel, Washable Removable MERV 3 Air Filter
- Full Load Current
- 5.5 A
- Compatible Product Type
- Chillers, Drinking Fountains, Outdoor Bottle Fillers, Water Coolers
- Operating Voltage
- 115V AC
- Standards
- cULus, Lead Free, NSF
- Refrigeration
- Refrigerated
- Dispenser Actuation
- Foot Pedal
- Housing Finish
- Stainless
- Maximum Flow Rate
- 1.1 gpm
- ADA Compliant
- ADA Compliant
- Housing Material
- Stainless Steel
- Power Consumption
- 550 W
- Product Weight
- 73 lb
- Includes
- Mounting Brackets
- Cooling Capacity
- 10 gph
Dimensions
- Overall Depth
- 14 in
- Width
- 15 in
- Overall Height
- 49 in
- Manufacturer Warranty Length
- 5 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Foot Pedal, Mounting Location Freestanding, Cooling Capacity 10 gph, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Not Included, Overall Height 49 in, Overall Depth 14 in, Refrigeration Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Outdoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.