Dual Flush Control Module, Green
Mfr # EBV336A
Zoro # G2961877
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
Material
Plastic
Includes
ECOS Module
Finish
Unfinished
For Use With
Automatic Flush Valve Retrofit Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBV336A
Zoro #
G2961877
UPC #
-
Country of Origin
United States
Details
Fits Brand
Sloan
Material
Plastic
Includes
ECOS Module
Item
Dual Flush Control Module
Finish
Unfinished
For Use With
Automatic Flush Valve Retrofit Kit
Color
Green
Product Type
Dual Flush Control Module
Compatible Brand
Sloan
Compatible Series
ECOS(R)
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Description
Dual Flush Control Module, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.