Eaf200-Plg Polished Chrome 0.35 Gpm Multi-Laminar Faucet
Mfr # 3335158
Zoro # G612494140
product price: $1,086.99
/ea
Free Shipping & Returns
Key Features
Width
2.38 in
Length
5.56 in
Finish
Polished Chrome
Depth
6.88 in
Sensor Type
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3335158
Zoro #
G612494140
UPC #
671254450394
Country of Origin
Romania
Dimensions
Width
2.38 in
Length
5.56 in
Depth
6.88 in
Details
Finish
Polished Chrome
Sensor Type
Infrared
Power Source
Hardwired
Valve Type
Mixer Not Included
Description
Eaf200-Plg Polished Chrome 0.35 Gpm Multi-Laminar Faucet
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
- Double Infrared Sensors with Automatic Setting Feature and Microprocessor
- Automatic Self-adapting Sensor Technology
- Low Battery Indicator
- Magnetic Solenoid Valve
- Water Supply Connection with Flexible High-pressure Hose and Strainer
- 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets)
- Appropriate Mounting Hardware included
- IQ-Click feature permits activation of continuous run and temporary off modes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.