Zoro Homepage

Ebf615 4 Bat Bdm Polished Chrome 0.35 Gpm Multi-Laminar Faucet

  • Mfr # 3315331BT

  • Zoro # G812494711


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Width
11.375 in
Length
12 in
Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Below Deck Manual Mixing Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315331BT
Zoro #
G812494711
UPC #
671254474253
Country of Origin
China

Dimensions

Width
11.375 in
Length
12 in
Depth
4.75 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Below Deck Manual Mixing Valve
Power Source
Battery

Description

Ebf615 4 Bat Bdm Polished Chrome 0.35 Gpm Multi-Laminar Faucet
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Pedestal Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Low Battery LED Indicator Light
  • User friendly Variable Time Out Settings
  • Filtered Solenoid Valve with serviceable Strainer Filter Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Metal Jacketed Wire Protection for Sensor Lead
  • Includes four (4) AA-size Alkaline Batteries
  • Includes appropriate Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.