AquaSense Snsr Gear Fct, 0.5 GPM Aer, Con Wire, 8ft' Cvr Plt
- Mfr # Z6913-XL-CP8-CWB
- Zoro # G515797256
Key Features
Specifications
Details
- MFR #
- Z6913-XL-CP8-CWB
- Zoro #
- G515797256
- UPC #
- 889934216899
- Country of Origin
- Taiwan, Province of China
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- PC
- Body Material
- Brass
- Voltage
- 7.5 V
- Max. Pressure (PSI)
- 125 psi
- Flow Rate (GPM)
- 5 gpm
- Connection Type
- NPSM
- Includes
- Faucet, Mounting Hardware, Control Box, Power Supply
- Max. Temp. (F)
- 140° F
- Power Source
- Hardwired
Dimensions
- Width
- 2 in
- Length
- 6.625 in
- Height
- 5.6875 in
- Size
- 0.5 in
Description
For a reliable hands-free operation and durability to withstand high-traffic commercial environments, Zurns AquaSense Z6913 Series Sensor Faucets with EZ Gear Technology provide a superior user experience in both form and function. Each touchless sensor faucet features a sleek design in a highly polished chrome-plated cast brass body. Water-efficient flow control options and a 30-second timeout feature save water and costs. Best of all, you can count on it lasting. The reliable EZ Gear Technology and ceramic disc cartridge withstand more than 1M cycles. These faucets are designed to provide an easy-to-install and long-lasting touchless solution for any new or retrofit commercial application.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- Hardwired power option meets the demands of high-traffic restrooms
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Connector wire for plug-in power converter 84" in length
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Battery, plug-in, hydro-generator, or hardwired
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.