Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Ecos 186-0.25 Hw Or Polished Chrome, Sensor, Urinal 3370442

Ecos 186-0.25 Hw Or Polished Chrome, Sensor, Urinal (Discontinued)

  • Mfr # 3370442
  • Zoro # G1352777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370442
Zoro #
G1352777
UPC #
671254391963
Country of Origin
United States

Details

Item
Ecos 186-0.25 Hw Or
Valve Design
Diaphragm
Includes
Adjustable Tailpiece
Fixture Type
Urinal
Flush Mode
Sensor
Spud Coupling
0.75 in
Rough-In
11.5 in
Standards
cUPC certified, LEED
Pressure Range
15 to 80 psi
Finish
Polished Chrome
Fixture Connection
Top
Mounting Position
Wall
Power Source
Hardwired
Exposed/Concealed
Exposed

Description

Ecos 186-0.25 Hw Or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.